Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5048
Zoro # G7657189
product price: $25.19
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5048
Zoro #
G7657189
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H11
Tap Thread Size
1/4"-20
Thread Length
5/8"
Square Size
0.1890 in
75% Thread Drill Size
#7
65% Thread Drill Size
#5
Shank Length
1 3/16 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H11, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.