Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5051
Zoro # G7657198
product price: $25.19
/eaKey Features
Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5051
Zoro #
G7657198
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
5/8"
Tap Thread Size
1/4"-28
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Square Size
0.1890 in
Shank Length
1 3/16 in
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.45 mm
Pitch Diameter Limit
H5
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.