Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO5085
Zoro # G7657469
product price: $47.59
/eaKey Features
Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5085
Zoro #
G7657469
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Thread Length
15/16"
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Shank Length
1 5/8 in
Square Size
0.2720 in
75% Thread Drill Size
0.4219 in
Pitch Diameter Limit
H5
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, TiCN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.