Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5109

  • Zoro # G7657898


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5109
Zoro #
G7657898
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Pitch Diameter Limit
H5
Thread Length
1-1/2"
Tap Thread Size
1"-8
55% Thread Drill Size
29/32 in
Thread Size
1"-8
Shank Length
2 17/32 in
75% Thread Drill Size
22.25 mm
65% Thread Drill Size
57/64 in
Square Size
0.5970 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiN
List Number
VT-SPO
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Threads per Inch
8
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Limit
H5
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, Cobalt, TiN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.