Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5110

  • Zoro # G7657749


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5110
Zoro #
G7657749
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
1-1/2"
Pitch Diameter Limit
H4
Tap Thread Size
1"-12
Square Size
0.5970 in
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
23.60 mm
Shank Length
2 17/32 in
Thread Size
1"-12
55% Thread Drill Size
15/16 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
UNC
Standards
USCTI 302A
Thread Direction
Right Hand
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Threads per Inch
12
Extended Neck
Yes
Thread Limit
H4
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Material Grade - Machining
WU40EG
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.