Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5369

  • Zoro # G3927749


product price: $17.19
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5369
Zoro #
G3927749
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2"
Tap Thread Size
#6-32
Thread Length
3/8"
75% Thread Drill Size
#36
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Shank Length
1 3/32 in
Square Size
0.1080 in
Thread Size
#6-32
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Thread Limit
H5
Spiral Direction
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Series
VT-SPO
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
32
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Pipe
Class of Fit
H3
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.