Zoro Homepage
This item is Discontinued.
Widia Spiral Point Tap Plug, 3 Flutes VTSPO5374

Spiral Point Tap Plug, 3 Flutes (Discontinued)

  • Mfr # VTSPO5374
  • Zoro # G3927231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5374
Zoro #
G3927231
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/8"
Tap Thread Size
#8-32
Thread Size
#8-32
Square Size
0.1290 in
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Shank Length
1 3/16 in
65% Thread Drill Size
3.50 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Series
VT-SPO
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Threads per Inch
32
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Thread Standard
UNC
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Class of Fit
JIS 2
Helix Angle
0 Degrees
Thread Limit / Class of Fit
H2 / JIS 2
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.