Shop WIDIA
See all product information
Create Account
Spiral Point Tap Plug, 3 Flutes
- Mfr # VTSPO5381
- Zoro # G3927511
product price:Â
$
14.75
/ea
Key Features
Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSPO5381
- Zoro #
- G3927511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 3/16"
- Tap Size
- #8
- Tap Dimension Type
- Inch
- Overall Length
- 2-1/8"
- Tap Thread Size
- #8-36
- Thread Length
- 3/8"
- Thread Size
- #8-36
- Square Size
- 0.1290 in
- Shank Length
- 1 3/16 in
- 55% Thread Drill Size
- #27
- 75% Thread Drill Size
- #29
- 65% Thread Drill Size
- 9/64 in
- Pitch Diameter Limit
- H2
- Shank Diameter
- 11/64 in
- Square Width
- 0.129 in
- Square Length
- 0.129 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.