Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5389

  • Zoro # G3927590


product price: $20.39
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5389
Zoro #
G3927590
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-3/8"
Thread Length
1/2"
Tap Thread Size
#10-32
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Square Size
0.1500 in
75% Thread Drill Size
#21
Shank Length
1 7/32 in
55% Thread Drill Size
4.25 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H3
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Pipe
Thread Standard
UNF
Series
VT-SPO
Threads per Inch
32
Shank Type - Machining
Straight
Material Grade - Machining
WU41EG
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Class of Fit
H3
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.