Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5514

  • Zoro # G7654145


product price: $24.79
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5514
Zoro #
G7654145
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
63.50mm
Tap Thread Size
M6-1
Thread Length
16.00mm
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Shank Length
38.10 mm
Thread Size
M6x1
Square Size
4.80 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
1.00 mm
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
D11
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D11, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.