Zoro Homepage
This item is Discontinued.
Widia Spiral Point Tap Plug, 3 Flutes VTSPO5516

Spiral Point Tap Plug, 3 Flutes (Discontinued)

  • Mfr # VTSPO5516
  • Zoro # G7654197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5516
Zoro #
G7654197
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M7-1
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Overall Length
69.20mm
Thread Length
17.50mm
Tap Size
M7
Shank Length
39.90 mm
Thread Size
M7x1
55% Thread Drill Size
D
65% Thread Drill Size
C
Square Size
5.99 mm
75% Thread Drill Size
6.00 mm
Pitch Diameter Limit
D11

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69.20 mm, HSS-E, Black Oxide, Right Hand, Thread Length 17.50 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.