Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5520

  • Zoro # G7654285


product price: $27.99
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5520
Zoro #
G7654285
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
68.90mm
Thread Length
17.50mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
75% Thread Drill Size
H
65% Thread Drill Size
I
Shank Length
40.30 mm
55% Thread Drill Size
7.10 mm
Square Size
5.99 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI 302A
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WP49EG
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Thread Pitch
1.25 mm
Series
VT-SPO
Thread Limit
D11
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 68.9 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.