Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5522

  • Zoro # G7654355


product price: $52.69
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5522
Zoro #
G7654355
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.00mm
Tap Thread Size
M10-1
Thread Length
19.10mm
75% Thread Drill Size
9.00 mm
Thread Size
M10x1
Square Size
7.21 mm
Shank Length
42.40 mm
65% Thread Drill Size
23/64 in
55% Thread Drill Size
9.25 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Series
VT-SPO
Spiral Direction
Neutral
Thread Limit
D11
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
WP42EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M10x1, Metric Fine, Overall Length 74.00 mm, HSS-E, TiCN, Right Hand, Thread Length 19.10 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D11, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.