Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5523 -REPLACE EDP#72624B

  • Zoro # G7659709


product price: $36.89
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5523 -REPLACE EDP#72624B
Zoro #
G7659709
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.68mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
74.10mm
Thread Length
18.90mm
Tap Thread Size
M10-1.25
Pitch Diameter Limit
D5
Shank Length
35.80 mm
65% Thread Drill Size
8.90 mm
55% Thread Drill Size
9.10 mm
75% Thread Drill Size
0.3438 in
Thread Size
M10x1.25
Square Size
7.21 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
List Number
VT-SPO
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Shank Type - Machining
Straight
Thread Pitch
1.25 mm
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU40EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D5
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Thread Standard
Metric Fine
Extended Neck
Yes
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M10x1.25, Metric, Overall Length 74.1 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 18.9 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.