Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5537

  • Zoro # G7658117


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.77mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5537
Zoro #
G7658117
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.40mm
Thread Length
27.70mm
Tap Thread Size
M18-1.5
55% Thread Drill Size
16.90 mm
Shank Length
54.40 mm
Square Size
10.24 mm
Thread Size
M18x1.5
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
21/32 in
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNF
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
D6
Thread Pitch
1.50 mm
Spiral Direction
Neutral
Series
VT-SPO
Thread Standard
Metric Fine
Measurement System
Metric
Material Grade - Machining
WP42EG
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 102.4 mm, Cobalt, TiCN, Right Hand, Thread Length 27.7 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit D6, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.