Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5538

  • Zoro # G7658071


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
13.77mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5538
Zoro #
G7658071
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
13.77mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
102.40mm
Thread Length
31.00mm
Tap Thread Size
M18-2.5
Square Size
10.24 mm
Thread Size
M18x2.5
75% Thread Drill Size
15.50 mm
65% Thread Drill Size
5/8 in
Shank Length
54.40 mm
55% Thread Drill Size
16.20 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
D7
Primary Material Application ISO Code
K, M, N, P
Series
VT-SPO
Material Grade - Machining
WP42EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
2.50 mm
Measurement System
Metric
Thread Standard
Metric
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 102.4 mm, Cobalt, TiCN, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.