Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO5539
Zoro # G7658065
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.56mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO5539
Zoro #
G7658065
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
113.50mm
Tap Thread Size
M20-1.5
Thread Length
31.00mm
Shank Length
60.70 mm
Thread Size
M20x1.5
65% Thread Drill Size
18.75 mm
Square Size
12.34 mm
75% Thread Drill Size
18.50 mm
55% Thread Drill Size
18.90 mm
Pitch Diameter Limit
D6
Description
Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 113.5 mm, Cobalt, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 18.50 mm, Thread Limit D6, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.