Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5540

  • Zoro # G7658275


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.56mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5540
Zoro #
G7658275
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
16.56mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
113.50mm
Thread Length
31.00mm
Tap Thread Size
M20-2.5
Pitch Diameter Limit
D7
55% Thread Drill Size
18.20 mm
Thread Size
M20x2.5
Shank Length
60.70 mm
Square Size
12.34 mm
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
45/64 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
USCTI 302A
Number of Pieces
1
Tap Finish
TiCN
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D7
Thread Standard
Metric
Thread Pitch
2.50 mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP42EG
Measurement System
Metric
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 113.5 mm, Cobalt, TiCN, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.