Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5542

  • Zoro # G7658257


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17.70mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5542
Zoro #
G7658257
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
17.70mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
119.10mm
Thread Length
31.00mm
Tap Thread Size
M22-2.5
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50 mm
Shank Length
60.70 mm
Thread Size
M22x2.5
65% Thread Drill Size
25/32 in
Square Size
13.21 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Standard
Metric
Shank Type - Machining
Straight
Thread Pitch
2.50 mm
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Measurement System
Metric
Thread Limit
D7
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M22x2.5, Metric, Overall Length 119.1 mm, Cobalt, Black Oxide, Right Hand, Thread Length 31 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D7, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.