Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO5613

  • Zoro # G7669737


product price: $40.39
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5613
Zoro #
G7669737
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.30mm
Thread Length
14.80mm
Tap Thread Size
M3-0.5
Pitch Diameter Limit
D3
Square Size
2.74 mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
Shank Length
27.50 mm
65% Thread Drill Size
#38

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
List Number
VT-SPO
Tap Finish
TiCN
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Pitch
0.50 mm
Material Grade - Machining
WP42EG
Spiral Direction
Right Hand
Thread Limit
D3
Measurement System
Metric
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric Fine, Overall Length 49.30 mm, HSS-E-PM, TiCN, Right Hand, Thread Length 14.80 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.