Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5614

  • Zoro # G7669746


product price: $34.69
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5614
Zoro #
G7669746
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
49.30mm
Pitch Diameter Limit
D11
Thread Length
14.80mm
Tap Thread Size
M3-0.5
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
Square Size
2.74 mm
65% Thread Drill Size
#38
Shank Length
27.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50 mm
Measurement System
Metric
Thread Standard
Metric
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Thread Limit
D11
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Powdered Metal, TiCN, Right Hand, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.