Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5617

  • Zoro # G7669685


product price: $29.79
/ea

Key Features

Shank Dia.
4.28mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5617
Zoro #
G7669685
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.28mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
53.80mm
Thread Length
9.70mm
Tap Thread Size
M4-0.7
Square Size
3.28 mm
Shank Length
30.20 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
USCTI 302A
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
P
Material Grade - Machining
WU41EG
Thread Standard
Metric
Thread Limit
D4
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Shank Type - Machining
Straight
Thread Pitch
0.70 mm
Secondary Material Application ISO Code
K, M, N
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Cobalt, TiN, Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.