Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO5619

  • Zoro # G7669956


product price: $25.59
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5619
Zoro #
G7669956
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
60.30mm
Tap Thread Size
M5-0.8
Thread Length
12.70mm
Pitch Diameter Limit
D4
75% Thread Drill Size
4.20 mm
Square Size
3.81 mm
Shank Length
31.30 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI 302A
List Number
VT-SPO
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Material Grade - Machining
WU40EG
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
0.80 mm
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.