Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6016

  • Zoro # G7666298


product price: $25.19
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6016
Zoro #
G7666298
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7.00mm
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
80.00mm
Thread Length
15.00mm
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.2170 in
55% Thread Drill Size
#3
65% Thread Drill Size
#3
Shank Length
1 9/16 in
Thread Size
1/4"-20
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN 371
Tap Finish
TiN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Material Grade - Machining
WU41EG
Class of Fit
H3
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Steel
Thread Standard
UNC
Secondary Material Application ISO Code
K, M, N
Thread Limit
2B
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.