Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6018

  • Zoro # G7662770


product price: $19.99
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6018
Zoro #
G7662770
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7.00mm
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
80.00mm
Tap Thread Size
1/4"-28
Thread Length
15.00mm
Square Size
0.2170 in
65% Thread Drill Size
5.70 mm
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
Shank Length
1 9/16 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN 371
Tap Finish
Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
6H
Material Grade - Machining
WP49EG
Series
VT-SPO
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
28
Thread Limit
3B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNJF, Overall Length 3 5/32 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.