Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6021

  • Zoro # G7662737


product price: $21.59
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6021
Zoro #
G7662737
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
90.00mm
Thread Length
15.00mm
Tap Thread Size
5/16"-24
65% Thread Drill Size
9/32 in
Thread Size
5/16"-24
Square Size
0.2440 in
75% Thread Drill Size
I
Shank Length
1 27/32 in
55% Thread Drill Size
9/32 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Oxide
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Thread Limit
3B
Thread Standard
UNF
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Threads per Inch
24
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Class of Fit
H3
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNJF, Overall Length 3 35/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size I, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.