Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6022

  • Zoro # G7662755


product price: $24.69
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6022
Zoro #
G7662755
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
100.00mm
Tap Thread Size
3/8"-16
Thread Length
19.00mm
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
8.40 mm
Square Size
0.3150 in
75% Thread Drill Size
0.3125 in
Shank Length
1 15/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Extended Neck
Yes
Threads per Inch
16
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Class of Fit
2B
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.