Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6023

  • Zoro # G7662938


product price: $24.69
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6023
Zoro #
G7662938
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
100.00mm
Tap Thread Size
3/8"-24
Thread Length
19.00mm
Square Size
0.3150 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
11/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Shank Length
1 15/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
WP49EG
Threads per Inch
24
Shank Type - Machining
Straight
Class of Fit
6H
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Series
VT-SPO
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.