Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6025

  • Zoro # G7662895


product price: $34.79
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6025
Zoro #
G7662895
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
100.00mm
Thread Length
18.00mm
Tap Thread Size
7/16"-14
55% Thread Drill Size
W
Thread Size
7/16"-14
75% Thread Drill Size
U
65% Thread Drill Size
W
Shank Length
2 5/16 in
Square Size
0.2440 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Extended Neck
Yes
Thread Standard
UNC
Series
VT-SPO
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Spiral Direction
Neutral
Class of Fit
H3
Primary Material Application ISO Code
K, M, P
Threads per Inch
14
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.