Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6026

  • Zoro # G7662971


product price: $33.29
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6026
Zoro #
G7662971
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
100.00mm
Tap Thread Size
7/16"-20
Thread Length
18.00mm
65% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Square Size
0.2440 in
55% Thread Drill Size
10.20 mm
75% Thread Drill Size
9.95 mm
Shank Length
2 5/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Thread Limit
2B
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Series
VT-SPO
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
6H
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.