Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6030

  • Zoro # G7662980


product price: $37.79
/ea

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6030
Zoro #
G7662980
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
110.00mm
Tap Thread Size
1/2"-20
Thread Length
23.00mm
75% Thread Drill Size
11.40 mm
Thread Size
1/2"-20
65% Thread Drill Size
11.80 mm
Square Size
0.2760 in
55% Thread Drill Size
11.80 mm
Shank Length
2 15/32 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN 376
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Material Grade - Machining
WP49EG
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
6H
Thread Limit
3B
Threads per Inch
20
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNJF, Overall Length 4 21/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.