Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6033

  • Zoro # G7666517


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6033
Zoro #
G7666517
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
110.00mm
Tap Thread Size
5/8"-11
Thread Length
24.00mm
55% Thread Drill Size
14.20 mm
Shank Length
2 5/16 in
Thread Size
5/8"-11
65% Thread Drill Size
14.20 mm
Square Size
0.3540 in
75% Thread Drill Size
13.60 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNC
Standards
DIN 376
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Threads per Inch
11
Primary Material Application
Steel
Measurement System
Fractional Inch
Spiral Direction
Neutral
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
P
Material Grade - Machining
WU41EG
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.