Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6038

  • Zoro # G7663111


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6038
Zoro #
G7663111
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18.00mm
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
140.00mm
Thread Length
34.00mm
Tap Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Shank Length
2 11/16 in
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40 mm
Square Size
0.5710 in
Thread Size
7/8"-14
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Threads per Inch
14
Thread Limit
2B
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Thread Standard
UNF
Series
VT-SPO
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 33/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.