Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6040

  • Zoro # G7663209


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6040
Zoro #
G7663209
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18.00mm
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
160.00mm
Tap Thread Size
1"-12
Thread Length
38.00mm
Square Size
0.5710 in
Thread Size
1"-12
Shank Length
3 3/32 in
55% Thread Drill Size
15/16 in
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
15/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Standards
DIN 376
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
UNF
Thread Limit
2B
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
12
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Material Grade - Machining
WP49EG
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 6 19/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.