Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6519

  • Zoro # G7658948


product price: $27.39
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M7
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6519
Zoro #
G7658948
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7.00mm
Tap Size
M7
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M7-1
Thread Length
12.00mm
65% Thread Drill Size
C
Thread Size
M7x1
Square Size
5.50 mm
75% Thread Drill Size
6.00 mm
Shank Length
44.80 mm
55% Thread Drill Size
D
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.00 mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Shank Type - Machining
Straight
Thread Standard
Metric
Class of Fit
6H
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.