Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6528

  • Zoro # G7660409


product price: $24.69
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6528
Zoro #
G7660409
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Tap Thread Size
M6-1
Thread Length
12.00mm
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
75% Thread Drill Size
5.00 mm
Square Size
3.40 mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Standards
DIN 376
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.00 mm
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Thread Limit
6H
Measurement System
Metric
Series
VT-SPO
Extended Neck
Yes
Thread Standard
Metric Fine
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.