Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6529

  • Zoro # G7660357


product price: $30.99
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6529
Zoro #
G7660357
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Thread Size
M8-1.25
Thread Length
15.00mm
75% Thread Drill Size
H
Thread Size
M8x1.25
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
Square Size
4.90 mm
65% Thread Drill Size
I
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 376
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Thread Pitch
1.25 mm
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.