Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6530

  • Zoro # G7660339


product price: $38.69
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6530
Zoro #
G7660339
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
18.00mm
Tap Thread Size
M10-1.5
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Square Size
5.50 mm
Shank Length
61.00 mm
Thread Size
M10x1.5
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 376
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Spiral Direction
Neutral
Thread Limit
6H
Thread Pitch
1.50 mm
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Extended Neck
Yes
Thread Standard
Metric Fine
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, Black Oxide, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.