Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6532

  • Zoro # G7660801


product price: $44.19
/ea

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6532
Zoro #
G7660801
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Thread Length
21.00mm
Shank Length
66.00 mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Square Size
7.00 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Pitch Diameter Limit
6G

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN 376
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.75 mm
Thread Limit
6G
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Metric
Material Grade - Machining
WP49EG
Thread Standard
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6G, Class of Fit 6G, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.