Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6533

  • Zoro # G7660768


product price: $69.39
/ea

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6533
Zoro #
G7660768
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M14-2
Thread Length
24.00mm
Square Size
9.00 mm
Thread Size
M14x2
Shank Length
58.00 mm
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Extended Neck
Yes
Thread Pitch
2.00 mm
Primary Material Application ISO Code
K, M, P
Thread Limit
6H
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Thread Standard
Metric
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.