Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6533

  • Zoro # G7660795


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M14
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6533
Zoro #
G7660795
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
110.00mm
Thread Length
24.00mm
Tap Thread Size
M14-2
Square Size
9.00 mm
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00 mm
Thread Size
M14x2
Shank Length
58.00 mm
65% Thread Drill Size
31/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
WP42EG
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
2.00 mm
Primary Material Application ISO Code
K, M, N, P
Series
VT-SPO
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.