Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6535

  • Zoro # G7660865


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6535
Zoro #
G7660865
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Thread Length
24.00mm
65% Thread Drill Size
9/16 in
Square Size
9.00 mm
Shank Length
59.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
75% Thread Drill Size
14.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Standard
Metric
Shank Type - Machining
Straight
Thread Limit
6H
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Series
VT-SPO
Measurement System
Metric
Thread Pitch
2.00 mm
Class of Fit
2B
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, TiCN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.