Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6536

  • Zoro # G7660926


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M16
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6536
Zoro #
G7660926
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Thread Length
24.00mm
75% Thread Drill Size
14.00 mm
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Shank Length
59.00 mm
Thread Size
M16x2
Square Size
9.00 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
Oxide
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Shank Type - Machining
Straight
Thread Pitch
2.00 mm
Material Grade - Machining
WP49EG
Spiral Direction
Neutral
Measurement System
Metric
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Thread Limit
6G
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
2B
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6G, Class of Fit 6G, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.