Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6537

  • Zoro # G7660917


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M18
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6537
Zoro #
G7660917
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M18-2.5
Thread Length
30.00mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
Square Size
11.00 mm
75% Thread Drill Size
15.50 mm
55% Thread Drill Size
16.20 mm
Shank Length
67.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN 376
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Spiral Direction
Neutral
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
6H
Thread Pitch
2.50 mm
Thread Standard
Metric
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Series
VT-SPO
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.