Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6538

  • Zoro # G7660969


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M20
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO6538
Zoro #
G7660969
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M20-2.5
Thread Length
30.00mm
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
45/64 in
Square Size
12.00 mm
Shank Length
76.00 mm
55% Thread Drill Size
18.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Measurement System
Metric
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
Metric
Thread Pitch
2.50 mm
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.