Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6539

  • Zoro # G7661011


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M22
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6539
Zoro #
G7661011
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18.00mm
Tap Size
M22
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M22-2.5
Thread Length
30.00mm
Thread Size
M22x2.5
65% Thread Drill Size
25/32 in
Shank Length
70.00 mm
55% Thread Drill Size
51/64 in
Square Size
14.50 mm
75% Thread Drill Size
19.50 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
2.50 mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SPO
Extended Neck
Yes
Thread Limit
6H
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Cobalt, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.