Zoro Homepage

Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6549

  • Zoro # G7661179


product price: $26.39
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6549
Zoro #
G7661179
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
12.00mm
Tap Thread Size
M6-0.75
Shank Length
50.00 mm
55% Thread Drill Size
5.45 mm
Square Size
3.40 mm
65% Thread Drill Size
5.35 mm
Thread Size
M6x0.75
75% Thread Drill Size
5.25 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Bright
Tap Grouping
Tap
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
0.75 mm
Shank Type - Machining
Straight
Thread Limit
6H
Material Grade - Machining
WU40EG
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M6x0.75, Metric, Overall Length 80 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.25 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.