Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO6554

  • Zoro # G7661328


product price: $38.69
/ea

Key Features

Shank Dia.
7.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6554
Zoro #
G7661328
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
7.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
15.00mm
Tap Thread Size
M10-1
Square Size
5.50 mm
Shank Length
55.00 mm
55% Thread Drill Size
9.25 mm
75% Thread Drill Size
9.00 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Standards
DIN 374
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Limit
6H
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WU40EG
Thread Pitch
1.00 mm
Series
VT-SPO
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.