Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO9017
Zoro # G7658336
product price: $44.19
/eaKey Features
Shank Dia.
0.3670"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSPO9017
Zoro #
G7658336
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.3670"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4.3300"
Pitch Diameter Limit
H7
Tap Thread Size
1/2"-13
Thread Length
0.9100"
Shank Length
2 15/32 in
Tap Length Standard
DIN
Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
0.4219 in
55% Thread Drill Size
11.30 mm
Square Size
0.2730 in
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.