Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 3 Flutes

  • Mfr # VTSPO9515

  • Zoro # G7660171


product price: $45.49
/ea

Key Features

Shank Dia.
9.32mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9515
Zoro #
G7660171
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.32mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Thread Length
21.00mm
65% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
Square Size
6.93 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Tap Length Standard
DIN
Shank Length
66.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Series
VT-SPO
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Pitch
1.75 mm
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
WP49EG
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.